Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 72 hr, 2 oz Pump S
Mfr # HSLS-006-SNRU
Zoro # G406590270
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 106 fl oz yield
- Container Type Refill Bottle
- For Use On including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
- Color Opaque Lavender
- Weight 0.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # HSLS-006-SNRU
- Zoro # G406590270
- UPC # 852994004317
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 106 fl oz yield |
Details
Item | Cleaner and Protectant,72 hr,2 oz Pump S |
Container Type | Refill Bottle |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Color | Opaque Lavender |
Weight | 0.75 lbs |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Features | Dual Action - Cleans and Naturally Protects |
Recommended Dilution | 10:01 |
Application | Hard and Semi-Porous surfaces |
Description
Cleaner and Protectant,72 hr,2 oz Pump S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor Intake Filter, Fits ProForce (104281)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- CREATIVITY STREET Wood, Metal Spring WoodCrafts Natural Mini Clothespins Natural (PAC367201)
- EASY-OFF Prof Oven/Grill Cleaner, 64oz. Clear, PK 6 (RAC80689CT)
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Pint (46012)
- CAPE COD Vanilla Scent Fine Metal Cleaner and Polish 0.53 oz Cloth (88821)
- THEOCHEM LABORATORIES NACC, Foaming, Non Acid, 1 Gal., 4PK (101529-03010-7G)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- HELLA Refill Pack 5, 4.07373.15.0 (4.07373.15.0)
- HOMESTEAD Fabric Shaver Lint Remover with Cleaning Brush Blue White (HO1622834)
- Agent Specialty Cleaners