Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 72 hr, 14 oz Trigg
Mfr # MSLS-004-002U
Zoro # G706590284
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz
- Container Type Pump Spray Bottle
- Color Opaque Seafoam
- For Use On including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
- Characteristics Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # MSLS-004-002U
- Zoro # G706590284
- UPC # 852994004096
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 14 oz |
Details
Item | Cleaner and Protectant,72 hr,14 oz Trigg |
Container Type | Pump Spray Bottle |
Color | Opaque Seafoam |
For Use On | including upholstery, fabric and shoes, pet bedding, sports and outdoor gear |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver |
Application | Semi-Porous and Porous Surfaces |
Features | Dual Action - Cleans and Naturally Protects |
Weight | 0.2 lbs |
Description
Cleaner and Protectant,72 hr,14 oz Trigg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- TOUGH GUY 9 1/8 in Sweep Face Angle Broom, Synthetic, Green (48LZ49)
- WEILER 54" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44572)
- ZORO SELECT 3/4" Dia. Nylon Brush (11M969)
- LEATHER THERAPY Leather Therapy Restorer & Conditioner 16 oz. (10101-PT)
- HOSPECO Nilodor Certified Graffiti, Spray Paint, Oil & Water Based Enamel Remover, Quart Bottle, 6/CS (C517-009)
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- WEST SYSTEM HARDENR/CURE CLR 10.6OZ (207SA)
- A E S INDUSTRIES WONDER SPONGE (AD52999)
- NOBLE CHEMICAL Klearly Koffee 1 Qt. / 32 oz. Concentrated Liquid Coffee Pot Cleaner Bottle (147KKOFFEEQT)
- FIRE GONE Mounting Bracket, 16 oz. (BR-007-256)
- Agent Specialty Cleaners