Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 24 hr, Sust, PK12
Mfr # HSLS-006-SNKC
Zoro # G106590266
product price: $480.99
/pk 12, $40.08/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 106 fl oz yield
- Container Type Reusable Kit
- Recommended Dilution 10:01
- Application Hard and Semi-Porous surfaces
- Weight 15.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # HSLS-006-SNKC
- Zoro # G106590266
- UPC # 852994004416
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 106 fl oz yield |
Details
Item | Cleaner and Protectant,24 hr,Sust |
Container Type | Reusable Kit |
Recommended Dilution | 10:01 |
Application | Hard and Semi-Porous surfaces |
Weight | 15.5 lbs |
Includes | Nesting Kit includes Reusable Jug, Reusable 12oz spray bottle and Reusable funnel. |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Features | Dual Action - Cleans and Naturally Protects |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Color | Opaque Lavender |
Description
Cleaner and Protectant,24 hr,Sust, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Telescopic Dust Pan with Broom, Plastic (EDTBG)
- STEAMSPA Pure Extract Essential Oils Set (SS-EOIL6P-XX)
- LYSOL Disinfectant Toilet Bowl Cleaner, 32oz Bottle, PK12 (74278CT)
- PIG PIG Mercury Cleanup Wipers 10 wipers/package 9" L x 8.5" W, 10PK (WIP1404)
- SPIC & SPAN Cinch 32 Oz. Glass & Surface Cleaner (15409658601)
- SPRAY & FORGET Roof Cleaner 1 gal Liquid (SF100)
- WALTER SURFACE TECHNOLOGIES Sc400 Foam Aerosol 400Ml (53G512)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine 3.78L (53G405)
- CLR LLC Pro Calcium/Lime/Rust Cleaner (JELFMCLR1284PRO)
- SEM PRODUCTS MED NEUTRAL 16OZ AEROSOL (SE17183)
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Concrete Remover, Gallon Bottle 1/Case - H1128 (H1128)
- Agent Specialty Cleaners