Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 24 hr, Nest, PK16
Mfr # HSLS-006-SNRC
Zoro # G306590288
product price: $368.99
/pk 16, $23.06/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 106 fl oz yield
- Container Type Refill Bottle
- Recommended Dilution 10:01
- Features Dual Action - Cleans and Naturally Protects
- For Use On including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # HSLS-006-SNRC
- Zoro # G306590288
- UPC # 852994004423
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 106 fl oz yield |
Details
Item | Cleaner and Protectant,24 hr,Nest |
Container Type | Refill Bottle |
Recommended Dilution | 10:01 |
Features | Dual Action - Cleans and Naturally Protects |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Application | Hard and Semi-Porous surfaces |
Color | Opaque Lavender |
Weight | 12.5 lbs |
Description
Cleaner and Protectant,24 hr,Nest, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 33"x40" 16um 33 gal. Extra Heavy Performance Roll Can Liner, PK250 (MR33403MC)
- SCOTT Control Antiseptic Foam Skin Cleanser, Unscented, 1000 mL Refill, PK6 (91555)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh, 12 PK (100850922)
- ARM & HAMMER Laundry Detergent, 9.86 lb Box, Powder, Clean Burst, 3 PK (33200-00109)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4178-05)
- TITAN LABORATORIES Titan Glass Gleam Glide Solution Pint (55012)
- WARSAW CHEMICAL Vista, Oven & Grill Cleaner, Clean, 1-Gallon, 4PK (21441-0000004)
- FIRE GONE Mounting Bracket, 16 oz. (BR-007-256)
- PROTOCHEM LABORATORIES Institutional Strength Baseboard Stripper, 19 oz., EA1 (PC-197-1)
- HAMPTON Hampton 02-3490-162 Clothesline Bolt Hook 0.437 x 4.81 in. - pack of 10 (5030747)
- BICKMORE Bick 4 8 oz. (263-8OZ)
- Agent Specialty Cleaners