Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 24 hr, Gallon Jug
Mfr # HSLS-006-032U
Zoro # G006590274
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 fl oz
- Container Type Trigger Spray Bottle
- For Use On including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
- Weight 2.5 lbs
- Features Dual Action - Cleans and Naturally Protects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agent
- MFR # HSLS-006-032U
- Zoro # G006590274
- UPC # 852994004010
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 fl oz |
Details
Item | Cleaner and Protectant,24 hr,Gallon Jug |
Container Type | Trigger Spray Bottle |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Weight | 2.5 lbs |
Features | Dual Action - Cleans and Naturally Protects |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Color | Opaque Lavender |
Application | Hard and Semi-Porous surfaces |
Description
Cleaner and Protectant,24 hr,Gallon Jug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Pot/Pan Detergent, Dish Liquid, Lemon, 38oz., YW, PK 8 (PGC45113CT)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- STOUT 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T4048B15)
- BISSELL Type BG100, BG101, BG102, and BG107 Series Vacuum Cleaner Belt (BG-23)
- SHOE GEAR Shoe Gear 375132 3.5 oz Shoe Gear Saddle Soap (375132)
- SIMPLE GREEN Cleaner, Extreme, Biodegradable, 32 oz, Trigger Spray Bottle (13412)
- WARSAW CHEMICAL DJ Concrete Cleaner - Orange, Pine Scent, 50lbs drum (30662-0000050)
- BISSELL Proheat 2x 24' 1 Gal Upright Carpet Cleaner Machine (3579)
- HOME IMPROVEMENT 2-4 ft. Perfect Telescoping Pole (HO2560549)
- BIO-KLEEN 1 gal Aluma Kleen Cleaner (BKNM00109)
- Agent Specialty Cleaners