Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 24 hr, 32 oz, PK6
Mfr # HSLS-006-032C
Zoro # G406590287
product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Trigger Spray Bottle
- Features Dual Action - Cleans and Naturally Protects
- Characteristics Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # HSLS-006-032C
- Zoro # G406590287
- UPC # 852994004386
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Cleaner and Protectant,24 hr,32 oz |
Container Type | Trigger Spray Bottle |
Features | Dual Action - Cleans and Naturally Protects |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Weight | 14 lbs |
Color | Opaque Lavender |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Application | Hard and Semi-Porous surfaces |
Description
Cleaner and Protectant,24 hr,32 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- BIG D Granular Deodorant, Lemon, 16 oz, Shaker Can, PK12 (015000)
- TOUGH GUY Scouring Pad, Green, GP, PK20 (2NTJ3)
- TORNADO Vacuum Bag, Disposable, 10 PK (C352-2500)
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4291-92)
- SIKA Flex Cleaner 250Ml Can (SIKA AKTIVATOR 205)
- GEL-GLOSS POLISH 8OZ (GG-8)
- MURPHY 22 oz Oil Soap Spray (1031)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- NAMCO LIQUID ALIVE BACTERIA ENZYME TREATMENT, GALLON (4116)
- Agent Specialty Cleaners