Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 24 hr, 2 oz Pump S
Mfr # HSLS-006-002C
Zoro # G806590276
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 fl oz
- Container Type Pump Spray Bottle
- For Use On including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
- Application Hard and Semi-Porous surfaces
- Weight 7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agent
- MFR # HSLS-006-002C
- Zoro # G806590276
- UPC # 852994004379
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 2 fl oz |
Details
Item | Cleaner and Protectant,24 hr,2 oz Pump S |
Container Type | Pump Spray Bottle |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Application | Hard and Semi-Porous surfaces |
Weight | 7 lbs |
Features | Dual Action - Cleans and Naturally Protects |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Color | Opaque Lavender |
Description
Cleaner and Protectant,24 hr,2 oz Pump S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Mat and Table Top Cleaner, 32 oz. Trigger Spray Bottle, Pleasant (6001)
- ALPINE INDUSTRIES Caddy Bag for Large Round and Square Trash Cans, PK2 (ALP4777-1-2pk)
- BIOFIBER 34" to 60" Dust Mop Handle, Gray, Aluminum (TH-BF60)
- PROTEAM Electrified Hose (103456)
- ALLSTAR PERFORMANCE Allstar Performance ALL78201 8 oz No.1 Novus Plastic Polish (ALL78201)
- WEIMAN Magic 30 Oz. Grout Cleaner (3052)
- BETCO Green Earth Garbage Disposal Cleaner, Fruity Scent, 2 oz Packet, PK30, 30PK (2605P5700)
- KRUD KUTTER 1 gal. House Wash Jug (HW012)
- ARM & HAMMER Soap Scum Remover, Lemon, 32 oz., PK8 (33200-35255)
- WERTH SANITARY SUPPLY Biobased Descaler, 1 gal, PK4 (1101070)
- WM BARR 6OZ Pro GoofOff Remover (FG661)
- Agent Specialty Cleaners