Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 24 hr, 14 oz Trigg
Mfr # HSLS-006-002U
Zoro # G706590277
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz
- Container Type Pump Spray Bottle
- Weight 0.2 lbs
- Color Opaque Lavender
- Application Hard and Semi-Porous surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # HSLS-006-002U
- Zoro # G706590277
- UPC # 852994004119
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 14 oz |
Details
Item | Cleaner and Protectant,24 hr,14 oz Trigg |
Container Type | Pump Spray Bottle |
Weight | 0.2 lbs |
Color | Opaque Lavender |
Application | Hard and Semi-Porous surfaces |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Features | Dual Action - Cleans and Naturally Protects |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Description
Cleaner and Protectant,24 hr,14 oz Trigg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- WYPO WYPO 326-KING Wy King Tip Cleaner #4 (326-KING)
- FACTORY CAT SQUEEGEE - FRONT .1875in APEX, FITS (39-755L)
- O-ACE-SIS Liquid Phosphate Remover 1 qt (TF059001012OAC)
- WARSAW CHEMICAL Poly Ortho II, Clean, 1-Gallon, 4PK (63336-0000004)
- WYPO Tip Cleaner Kit, Jumbo, #3, 28 - 45, 9 Extra Long Wires (TC-JUMBO)
- BEHRENS Galv Washboard Small (BWBG7)
- CAMIE Screen Opener, 20oz (480-1)
- MILSEK 12 Oz. Lemon Furniture Polish & Cleaner (13570)
- WALTER SURFACE TECHNOLOGIES Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml (53G182)
- INSTANT POWER Non-Acid Liquid 1 Gal. Sewer Line Cleaner (1801)
- Agent Specialty Cleaners