Shop All Pipe Straps
Agave Ironworks
Agave Ironworks ST027-04 6 In. Corner L Strap Dark Bronze
Mfr # ST027-04
Zoro # G404060768
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # ST027-04
- Zoro # G404060768
- Country of Origin Mexico
- Category Pipe Straps
Description
This dark bronze finish rustic wrought iron door decorative strap provides a great finishing touch to any solid wood passage door, garage door, wood gate or even larger cabinets. A distinctive corner L strap can be combined with faux strap hinges and other decorative straps.
Features- Dimension - 6 L x 3⁄4 H in.
- Size - 1⁄4 in.
- Product Finish⁄Color - Dark Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Element, 3000W, 277V, For Use With G0350481 (SP10875JH)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- KOHLER Honesty Valve Trim-Lever (TS99761-4-2MB)
- AMERIMAX HOME PRODUCTS 2X3 Wht Galv B Elbow (33065)
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, Electro Galvanized Gold (100200)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-2 (PACK OF 10))
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/4" OD Tube, 304SS (100225-4-555)
- SIMPSON STRONG-TIE Simpson Strong Tie MST48-WEST 48 in. 12 Gauge Strap (849556)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, 304SS (100125-4-555)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Aluminum (100062-4-865)
- Agave Ironworks Pipe Straps