Shop All Tee and Strap Hinges
Agave Ironworks
Agave Ironworks ST009-04 12 In. Desert Trails Flat End Strap Dark Bronze
Mfr # ST009-04
Zoro # G803980964
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # ST009-04
- Zoro # G803980964
- Country of Origin Mexico
- Category Tee and Strap Hinges
Description
Features
- Designed for doors, courtyard gates, driveway gates and garage doors.
- Handforged distressed Iron.
- Durable powder coated finish for enhanced beauty and protection against the elements.
- Fasteners included.
- Style - Rustic.
- Type - Strap hinge.
- Dimension - 12 L x 1 1⁄2 H in.
- Size - 1⁄2 in.
- Product Finish⁄Color - Dark Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 6 PK (6001NKAS6FLCNUS)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, EPDM (40MPE-100)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMT)
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- ZORO SELECT 2 11/16 in W x 8 in H Black Enamel Tee Hinge (1WBH7)
- NATIONAL HARDWARE T-HINGE HVY DUTY SS 10"" (N342-535)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 Zinc Strap Hinge (N128-017)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Extra HVY T Hinge (N129-171)
- NATIONAL HARDWARE 10 in. L Galvanized Extra Heavy Duty T-Hinge (N129-270)
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Tee Hinge (1WBD8)
- PROSOURCE Hinge Strap Steel Ld 4In Zinc (LSH-Z04-013L)
- Agave Ironworks Door Hinges