Shop All Sliding Track & Hangers
Agave Ironworks
Agave Ironworks RH003-5-04 5 Ft. Basic Flat Track Hardware Kit - Distressed Dark Bronze
Mfr # RH003-5-04
Zoro # G303980853
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # RH003-5-04
- Zoro # G303980853
- Country of Origin Mexico
- Category Sliding Track & Hangers
Description
The RH003 is a complete "Hanging Door Rolling Hardware Kit" containing pre-drilled Flat Track and all other components needed for a single door installation. Kit components are made from distressed / hammered iron and powder coated in your choice of 01-Flat Black or 04-Dark Bronze. The Door Hangers have straight cutoffs at the bottom of the Hanger for a slightly more contemporary look.
Track Set Includes:- (1ea.) Distressed 60 in. (1524mm) steel flat track with 5 mounting holes at 1 in. from ends and 14-1/2 in. apart.
- (1pr.) Basic wheel and hanger assembly with fasteners.
- (6ea.) Wall stand-offs with mounting lag screws.
- (1pr.) Anti-jump blocks with mounting screws.
- (2ea.) End stops with foam bumpers.
- (2ea.) Door bottom stabilizer with anchors&mounting screws.
- Type: barn door flat track set.
- Dimension - 60 L x 12 H in.
- Size - 3 in.
- Product Finish⁄Color - Dark Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- PRIME-LINE LATCH GUARD 6""OUTSW GRAY (U 9509)
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x16)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140051030 (030140051030)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-96)
- PRO-LOK ProLok: Wrap- Kaba E-Plex 2000 (PRL-EWP-500-S)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF2DR-36)
- RICHARDS-WILCOX RIGID, STRAIGHT, PENDANT ASSEMBLY (2035.00317)
- PRIME-LINE Guide Door Floor 161084 (161084)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- PRIME-LINE Door Jamb Guide Pckt Btm (161930)
- Agave Ironworks Sliding Track & Hangers