Shop All Fencing Hardware
Agave Ironworks
Agave Ironworks RH001-6-01 6 Ft. Basic Flat Track Hardware Kit - Smooth Flat Black
Mfr # RH001-6-01
Zoro # G904077631
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # RH001-6-01
- Zoro # G904077631
- Country of Origin Mexico
- Category Fencing Hardware
Description
The RH001 is a complete "Hanging Door Rolling Hardware Kit" containing pre-drilled Flat Track and all other components needed for a single door installation. Kit components are made from smooth (matte finish) iron and powder coated in your choice of 01-Flat Black or 04-Dark Bronze. The Door Hangers have straight cutoffs at the bottom of the Hanger for a slightly more contemporary look.
Track Set Includes:- (1ea.) Smooth 72 in. (1829mm) steel flat track with 5 mounting holes at 1 in. from ends and 14-1/2 in. apart.
- (1pr.) Basic wheel and hanger assembly with fasteners.
- (6ea.) Wall stand-offs with mounting lag screws.
- (1pr.) Anti-jump blocks with mounting screws.
- (2ea.) End stops with foam bumpers.
- (2ea.) Door bottom stabilizer with anchors&mounting screws.
- Type: barn door flat track set.
- Dimension - 72 L x 12 H in.
- Size - 3 in.
- Product Finish⁄Color - Flat Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 24 Spring Brace Rake (2915212)
- ALLSTAR PERFORMANCE Allstar Performance ALL98115 3-Point Retractable Seat Belt; Black (ALL98115)
- MTD Lg Pack Extreme Li (WLX-1105)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- PATRIOT PE5 Fence Energizer - 0.20 Joule (819958)
- FAST 2K 254-20-S Fence Post Back Fill Bag - 26 oz. (FA574542)
- DARE Electric Fence Beeper (EFB-1)
- FIELD GUARDIAN 12 1/2 GA. Aluminum wire - 1/4 Mile (AF1225)
- FIELD GUARDIAN Complete Grounding Kit - 6ft (900125)
- ZAREBA T-Post Insulator For 2in Tape (ITTW-Z)
- Agave Ironworks Fencing Hardware