Shop All Cabinet Handles & Pulls
Agave Ironworks
Agave Ironworks PU032-02 Hammered Square Bar Door Pull Brown Rust
Mfr # PU032-02
Zoro # G203980755
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # PU032-02
- Zoro # G203980755
- Country of Origin Mexico
- Category Cabinet Handles & Pulls
Description
This rustic wrought iron door pull provides a great finishing touch to any solid wood passage door, wood gate or even larger cabinets. A distinctive hammered square bar design offers decor appeal&functional style. Powder coat finish and hand hammered to perfection.
Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, and Gates. Can also be used on appropriate cabinets or furniture pieces.
- Material - Hand Forged Wrought Steel, Powder Coat.
- Finish⁄Color - Brown Rust.
- Dimension - 1 1⁄2 L x 9 1⁄2 H in.
- Projection - 2 3⁄4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Framed Push Plate, Heavy Duty, 3-1/2" X 15" Lifetime Brass (PP2280CR003)
- KNAPE & VOGT Kv 8455fm B20 Ano Soft-Close Full Extension With Overtravel Slides 20 in. Anochrome (8455FMB 20)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKA)
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Crystal, Chrome Contemporary Cabinet Pull (BP123412814001)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-128MB)
- RICHELIEU HARDWARE 21 3/8 in (544 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720544900)
- ZORO SELECT Utility Pull, Steel, 5 3/4 In L, Galv., Unthr. Through Holes (1WAC4)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP5254320158)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675192158)
- DELTANA Rectangular Shell Pull Satin Brass 7" (SHP70U4)
- Agave Ironworks Cabinet Handles & Pulls