Shop All Cabinet Handles & Pulls
Agave Ironworks
Agave Ironworks PU032-01 Hammered Square Bar Door Pull Flat Black
Mfr # PU032-01
Zoro # G903980833
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # PU032-01
- Zoro # G903980833
- Country of Origin Mexico
- Category Cabinet Handles & Pulls
Description
This rustic wrought iron door pull provides a great finishing touch to any solid wood passage door, wood gate or even larger cabinets. A distinctive gothic design with a curved handle offers decor appeal&functional style. Powder coat finish and hand hammered to perfection.
Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, and Gates. Can also be used on appropriate cabinets or furniture pieces.
- Material - Hand Forged Wrought Steel, Powder Coat.
- Finish⁄Color - Flat Black.
- Dimension - 1 1⁄2 L x 9 1⁄2 H in.
- Size - 2 3⁄4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Plate 840032D832 (840032D832)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- GLIDERITE HARDWARE 2-in. Solid Square Cabinet T-Knob Brass Gold (21683-T-BG-1)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-160SN-10)
- CROWN 6" Colorado Cabinet Pull with 5" Center to Center Dark Pewter Finish (CHP92837DP)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull (286-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-128SN)
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Cup Pull (436-128BNBDL)
- CROWN 5" Center to Center Milan Cabinet Pull Rose Gold Finish (CHP94128RG)
- Agave Ironworks Cabinet Handles & Pulls