Shop All Deck Hardware
Agave Ironworks
Agave Ironworks LA005-01 Speakeasy Hinge And Latch Set Flat Black
Mfr # LA005-01
Zoro # G103980329
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # LA005-01
- Zoro # G103980329
- UPC # 810011651593
- Country of Origin Mexico
- Category Deck Hardware
Description
Agave Ironworks Speakeasy Door Hinge and Latch Set - The distinctive feeling of the hacienda lifestyle will embrace you as you see and touch an Agave Ironworks creation. Made for small speakeasy doors. Forged Distressed Iron, Powder Coated for protection. Comes with 2 hinges, latch bar, and catch piece. Durable powder coated finish for enhanced beauty and protection against the elements. Fasteners included.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Flat Black
- Dimension - 6 L x 1 1/2 H in.
- Speakeasy Hinge / Latch Set
- Projection - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIDER Helmet, Open Face Helmet Blk. Med. (26-611-14)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- BLUE SEA SYSTEMS Blue Sea 8221 Water Resistant Contura III Switch - Gray (8221)
- DISCO Blk Nyln Fender Push Ret 8mm Hole Size 10mm Stem L PK25 (12456PK)
- DAVIS INSTRUMENTS Super Quick Fist Clamp (544)
- RITCHIE F-82 Voyager Compass - Flush Mount - Black (F-82)
- PROSKIT Banjo Adaptor 4-6-8 pin (900-244)
- SEA-DOG Sea-Dog 325039-1 Three-Pole Side Mount Rod Holder - Black (325039-1)
- SEACHOICE 56301 Bow Roller 3 in. (8095242)
- TH MARINE Holder-Cup Ss Straight Side, #LCH-1SS-NS-DP (LCH-1SS-NS-DP)
- WHITECAP MARINE HARDWARE Zinc Cam Bar (S-0226SLC)
- Agave Ironworks Deck Hardware