Shop All Door Knockers
Agave Ironworks
Agave Ironworks KN013-PU017-04 6 Pt Back Twisted Ring Knocker And Door PullDark Bronze
Mfr # KN013/PU017-04
Zoro # G303963535
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # KN013/PU017-04
- Zoro # G303963535
- Country of Origin Mexico
- Category Door Knockers
Description
Ring Pulls / Ring Knockers: Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, Gates, Shutters. May also be used as surface mounted Pull Handles for appropriate furniture pieces and cabinets. May also be used as surface mounted pull handles for appropriate furniture pieces and cabinets. Matching wood screws for mounting. Rustic/lodge style.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Dark Bronze
- Dimension - 5 1/2 L x 5 1/2 H x 5 1/2 Dia in.
- Shape - Twisted Ring
- Size - 6 pt.
- Projection - 1 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0808ENPCSCS)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- COMPONENT HARDWARE Power Spring Assist Kit (R42-2800)
- BRASS ACCENTS Traditional Door Knocker 6" with Eyeview (A07-K6551-605)
- DELTANA Door Knocker, Victorian Satin Nickel (DK7356U15)
- BRASS ACCENTS Traditional Door Knocker 6" Polished Bra (A07-K6550-605)
- DELTANA Door Knocker-Viewer Black (DKV630U19)
- ROCKWOOD Door Knocker w/Viewer, Satin Chrome (614V.26D)
- ROCKWOOD Door Knocker, Polished Brass (611.3)
- DELTANA Door Knocker-Viewer, Victorian Rope Satin Nickel (DKV6RU15)
- Agave Ironworks Door Knockers