Shop All Door Pulls
Agave Ironworks
Agave Ironworks KN007-PU012-01 Twisted Ring Knocker And Door Pull Flat Black
Mfr # KN007/PU012-01
Zoro # G203954435
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # KN007/PU012-01
- Zoro # G203954435
- Country of Origin Mexico
- Category Door Pulls
Description
Ring Pulls / Ring Knockers: Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, Gates, Shutters. May also be used as surface mounted Pull Handles for appropriate furniture pieces and cabinets. May also be used as surface mounted pull handles for appropriate furniture pieces and cabinets. Matching wood screws for mounting. Rustic/lodge style.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Flat Black
- Dimension - 5 1/2 L x 5 1/2 H x 5 1/2 Dia in.
- Shape - Twisted Ring
- Projection - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Push Lock Latch (S 93-307)
- OEM REF: 2004-2009 Toyota Avalon Solara / 4-Button Keyless Entry Remote / PN: 89742-07020 / GQ43VT2 (OR-TOY002)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 13/64 in (1XRY8)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- H&S AUTOSHOT $HEAVY PULL STUDS 500/BX 2.6MM (HS1002)
- J.W. WINCO JW Winco GN203 6NB29 Handle (6NB29)
- BRASS ACCENTS Colonial Wire Pull, 8-7/8" (C02-P7980-609)
- DON-JO Don-Jo: 519 Series, Offset Ladder Pull 36" - Stainless Steel (DNJ-OPL5190-630)
- DON-JO Don-Jo: 516 Series, Ladder Pull 60" CTC - Stainless Steel (DNJ-PL5162-630)
- SEA-DOG Sea-Dog 227320-1 Acetal Flush Pull, Large - Black (227320-1)
- GREAT NECK Handles 1/2 Dr 18 Pull (BB18)
- Agave Ironworks Door Pulls