Shop All Door Knockers
Agave Ironworks
Agave Ironworks KN005-PU019-02 Small Smooth Ring Knocker And Door Pull Brown Rust
Mfr # KN005/PU019-02
Zoro # G103963520
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agave Ironworks
- MFR # KN005/PU019-02
- Zoro # G103963520
- Country of Origin Mexico
- Category Door Knockers
Description
Ring Pulls / Ring Knockers: Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, Gates, Shutters. May also be used as surface mounted Pull Handles for appropriate furniture pieces and cabinets. May also be used as surface mounted pull handles for appropriate furniture pieces and cabinets. Matching wood screws for mounting. Rustic/lodge style.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Brown Rust
- Dimension - 3 L x 3 H x 3 Dia in.
- Size - Small
- Shape - Smooth Ring
- Projection - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 4Ft White Cross Tee, PK 25 (23000)
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum (2RGA1)
- LOCKNETICS Rs Series Electric Strike, 3/4", US32D (RS300-32D)
- KABA ILCO Key Blank, Brass, Type FA3, 6 Pin, PK10 (A1054WD-FA3)
- BALDWIN Estate Unlacquered Brass Door Knockers (0103.031)
- PATIOPLUS Dutch Door Quadrant, Oil Rubbed Bronze - Solid Brass (PA2667068)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Antique Brass (A03-K4018-609)
- DELTANA Door Knocker-Viewer, Victorian Rope Satin Nickel (DKV6RU15)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Antique Brass (A06-K0400-609)
- IVES COMMERCIAL Solid Brass Door Knocker with U701 UL Viewer Satin Chrome Finish (0231252U626)
- DELTANA Door Knocker-Viewer Oil Rubbed Bronze (DKV630U10B)
- Agave Ironworks Door Knockers