Shop All Door Protector Bars
Agave Ironworks
Agave Ironworks GR015-04 Round Bar Fancy Grille Dark Bronze
Mfr # GR015-04
Zoro # G204059306
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # GR015-04
- Zoro # G204059306
- Country of Origin Mexico
- Category Door Protector Bars
Description
This rustic wrought iron speakeasy door grille provides a great finishing and functional touch to any solid wood passage door, wood gates and even garage doors. A distinctive hammered grate using 1/2 in. round iron bar is attached over the speakeasy door. Combine with our rustic speakeasy grille hinge and latch set to leave a lasting impression. Powder coat finish and hand hammered to perfection; no two pieces are alike.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Dark Bronze
- Dimension - 12 L x 14 H in.
- Projection - 1 3/4 in.
- Shape - Round Bar
- Design - Fancy Grille
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet Stemware Holder (3150-11SN)
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J881)
- LAUREY 6" Edge Pull, Anodized Aluminum (96301)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNSA)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-C)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-RK)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- Agave Ironworks Door Surface Protection