Shop All Turn Signal Lights, and Side Marker Lights
Agave Ironworks
Agave Ironworks GR009-04 Square Bar Flat Tail Grille Dark Bronze
Mfr # GR009-04
Zoro # G703980392
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # GR009-04
- Zoro # G703980392
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Description
This rustic wrought iron speakeasy door grille provides a great finishing and functional touch to any solid wood passage door, wood gates and even garage doors. A distinctive hammered grate using 3/8 in. square iron bar is attached over the speakeasy door. Combine with our rustic speakeasy grille hinge and latch set to leave a lasting impression. Powder coat finish and hand hammered to perfection; no two pieces are alike.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Dark Bronze
- Dimension - 10 L x 10 H in.
- Projection - 2 in.
- Shape - Square bar
- Design - Flat Tail Grille
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD TOOL BOX Underbed Single Door Diamond Tread Bright Aluminum 3018 Inch Length x 18 Inch Width (631-0-02)
- GATES Tri-Power Belts, AX90 (AX90)
- RETRAC Head, Mirror, West Coast, 1159H 7 In. X 16 In. Oe Style Polished Stainless (601285)
- SPEC-D TUNING 15-17 Ford Mustang 3" Exhaust Catback - Fit 2.3L (MFCAT3-MST15L23)
- POWEROPTIX C360 LED 4in P/T/C Light Amber (101-004261)
- SPEC-D TUNING 00-05 GMC Yukon Denali Bumper Light Chrome Housing (LB-DEN00-TM)
- SPEC-D TUNING 11-16 FORD F250 PROJECTOR HEADLIGHTS, PK 2 (2LHP-F25011-SQ-RS)
- HELLA Flasher 3 Pin Auto O (H42675031)
- RIGID INDUSTRIES D-XL PRO SPOT /2 (322213)
- OPTRONICS Optronics ST70RK ST-70 Series Red 6" Oval Stop/Turn/Tail Light Kit (ST70RK)
- KRATOR Krator ITL025 1996-2008 Harley Davidson LED & Brake TailLights with Integrated Turn Signals Indicator Motorcycle; Smoke (ITL025)
- Agave Ironworks Automotive Lighting