Shop All Turn Signal Lights, and Side Marker Lights
Agave Ironworks
Agave Ironworks GR009-01 Square Bar Flat Tail Grille Flat Black
Mfr # GR009-01
Zoro # G903980345
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agave Ironworks
- MFR # GR009-01
- Zoro # G903980345
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Description
This rustic wrought iron speakeasy door grille provides a great finishing and functional touch to any solid wood passage door, wood gates and even garage doors. A distinctive hammered grate using 3/8 in. square iron bar is attached over the speakeasy door. Combine with our rustic speakeasy grille hinge and latch set to leave a lasting impression. Powder coat finish and hand hammered to perfection; no two pieces are alike.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Flat Black
- Dimension - 10 L x 10 H in.
- Projection - 2 in.
- Shape - Square bar
- Design - Flat Tail Grille
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- EXTREME MAX Extreme Max 3006.6744 Coated Keel-Style Downrigger Weight - 12 lbs. (3006.6744)
- VDO MARINE 2-1/16" Fuel Level Gauge Empty/Full-8-32V-240-33.5 OHM-Black Dial (A2C59514096)
- BALDWIN FILTERS Air Filter, 24 x 2-9/16 in. (PA1765)
- TECNIQ 2" Round Amber Led Sidemarker Clear Lens (TQ S30-AC00-1)
- DORMAN Headlight Adjusting Screw, 42185 (42185)
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- REESE Brake Control, For Use With Trailer (90885)
- SCHNEIDER ELECTRIC Ba9S Base Marked Cm8-A231 24V (DL1CE024)
- SPEC-D TUNING 01-11 Ford Ranger Black Euro Headlight With Corner (2LCLH-RAN01JM-RS)
- CODE 3 Mounting Bracket, For E Series Van (GUTTERHK)
- Agave Ironworks Automotive Headlight, Signal & Tail Light Assemblies