Shop All Time Delay Relays
Agastat
SSFR90X=UNIV. TIMER
Mfr # SSFR90X
Zoro # G600968714
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay DIN Rail, Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Timer Range .1 “ 3 seconds, .33 “ 10 seconds, 1 “ 30 seconds, 4 “ 120 seconds
- Contact Amp Rating (Resistive) 10A@28VDC or 120VAC
- Electrical Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # SSFR90X
- Zoro # G600968714
- Country of Origin Mexico
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | DIN Rail, Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Timer Range | .1 “ 3 seconds, .33 “ 10 seconds, 1 “ 30 seconds, 4 “ 120 seconds |
Contact Amp Rating (Resistive) | 10A@28VDC or 120VAC |
Electrical Connection | Screw Terminal |
Operating Functions | Interval, Latching Interval, Off-Delay, On-Delay |
Input Voltage | 240 V AC |
Type of Output | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- SQUARE D Miniature Circuit Breaker, EJB Series 30A, 3 Pole, 277/480V AC (EJB34030)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (8200REDTRA)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-060)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK31V20)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- Agastat Time Delay Relays