Shop All Time Delay Relays
Agastat
SSC22ABA= RLY OFF 2P 120VAC
Mfr # SSC22ABA
Zoro # G900968759
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection 11-Pin Octal Style Plug
- Operating Functions Off-Delay
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # SSC22ABA
- Zoro # G900968759
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | 11-Pin Octal Style Plug |
Operating Functions | Off-Delay |
Type of Output | Relay |
Contact Amp Rating (Resistive) | 10 |
Timer Range | .5 “ 15 seconds |
Input Voltage | 120 V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BL60-1LA0)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 15 Amps/ Right Angle Yellow 15 Amp (30326805-08)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- YORK Time Delay Relay, Heat Sequencer (S1-024-19082-738)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN66)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- Agastat Electrical Relays