Shop All Time Delay Relays
Agastat
SSC12BPA=240V 50 60HZ .1TO10SE
Mfr # SSC12BPA
Zoro # G600968677
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions On-Delay
- Contact Amp Rating (Resistive) 10
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # SSC12BPA
- Zoro # G600968677
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | On-Delay |
Contact Amp Rating (Resistive) | 10 |
Type of Output | Relay |
Timer Range | .1 “ 10 seconds |
Electrical Connection | 8-Pin Octal Style Plug |
Input Voltage | 240 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V02)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 15A, 600V AC, Indicating (LPS-RK-15SPI)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 2 Pins (TEKRU075W)
- Agastat Electrical Relays