Shop All Time Delay Relays
Agastat
SSC12BCA
Mfr # SSC12BCA
Zoro # G100968832
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Timer Range 1 “ 30 seconds; 1 “ 30
- Operating Functions On-Delay
- Contact Amp Rating (Resistive) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # SSC12BCA
- Zoro # G100968832
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Timer Range | 1 “ 30 seconds; 1 “ 30 |
Operating Functions | On-Delay |
Contact Amp Rating (Resistive) | 10 |
Input Voltage | 240 |
Type of Output | Relay |
Electrical Connection | 8-Pin Octal Style Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600WC)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- AGASTAT 1-30MIN 120V-AC TIME DELAY RELAY (2422AHT)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- HONEYWELL SAFETY Universal Electric Fan Timer (ST9120U1011)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- Agastat Time Delay Relays