Shop All Time Delay Relays
Agastat
SCBRX032XXABXAC991=SPC COUNTER TIMER
Mfr # SCBRX032XXABXAC991
Zoro # G400968648
original price:
$313.37
4% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Contact Amp Rating (Resistive) 10A@28VDC or 120VAC
- Input Voltage 120 V AC
- Electrical Connection 8 or 11-Pin Octal Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # SCBRX032XXABXAC991
- Zoro # G400968648
- Country of Origin Unknown
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Contact Amp Rating (Resistive) | 10A@28VDC or 120VAC |
Input Voltage | 120 V AC |
Electrical Connection | 8 or 11-Pin Octal Style Plug |
Operating Functions | Interval |
Type of Output | Relay |
Timer Range | .5 “ 15 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW353)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62031T)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 1-30MIN 120V-AC TIME DELAY RELAY (2422AHT)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT (9050JCK70V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC/DC, 4 Pins (RE22R2MJU)
- Agastat Time Delay Relays