Shop All Plug-In Relays
Agastat
Relay, 120V AC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # TR14I3BN
Zoro # G907684836
original price:
$352.97
21% off
new price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Socket
- Contact Material Silver-Plated
- Body Height - Relay 4.294 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # TR14I3BN
- Zoro # G907684836
- Country of Origin Unknown
- Category Plug-In Relays
Dimensions
Body Height - Relay | 4.294 in |
Body Width - Relay | 1.773 in |
Body Depth - Relay | 1.773 in |
Body Dimensions | 1.773 x 1.773 x 4.294 in |
Details
Item | Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | Socket |
Contact Material | Silver-Plated |
Features | Magnetic Blow-Out Device; Potentiometer Adjustable Control |
Operating Temp. Range | 0 to 50°C |
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV22-A2)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC120)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501RSD42V53)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC12)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- Agastat Plug-In Relays