Shop All Power Relays
Agastat
GPI=RLY 120VAC
Mfr # GPI
Zoro # G700967525
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 4 Form C (4PDT)
- Electrical Connection - Power Relay 16 Flat Base Pins
- Dimensions 45 x 45 x 109 mm
- Body Width - Relay 1.722 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # GPI
- Zoro # G700967525
- Country of Origin United States
- Category Power Relays
Dimensions
Dimensions | 45 x 45 x 109 mm |
Body Width - Relay | 1.722 in |
Body Depth - Relay | 1.772 in |
Body Height - Relay | 4.64 in |
Details
Item - Relay | Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 4 Form C (4PDT) |
Electrical Connection - Power Relay | 16 Flat Base Pins |
Mounting Type | Socket |
Operating Temp. Range | 0 to 60 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- XSCORP XSCORP CT4 Nylon 4 in. Black Cable-Zip Ties for Car Audio Installs - 100-Pack (CT4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- Agastat Electrical Relays