Shop All Power Relays
Agastat
GPIQ=RLY 120VAC LED
Mfr # GPIQ
Zoro # G700967587
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 1 Form C, SPDT, 1 C/O
- Electrical Connection - Power Relay 16 Flat Base Pins
- Body Width - Relay 1.722 in
- Features Coil Energization Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # GPIQ
- Zoro # G700967587
- Country of Origin United States
- Category Power Relays
Dimensions
Body Width - Relay | 1.722 in |
Body Depth - Relay | 1.772 in |
Body Height - Relay | 4.64 in |
Dimensions | 45 x 45 x 109 mm |
Details
Item - Relay | Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 1 Form C, SPDT, 1 C/O |
Electrical Connection - Power Relay | 16 Flat Base Pins |
Features | Coil Energization Light |
Operating Temp. Range | 0 to 60 °C |
Mounting Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- Agastat Power Relays