Shop All Relay Sockets
Agastat
BDS08SS=SOCKET. 8PIN. STD
Mfr # BDS08SS
Zoro # G900967233
Sold in multiples of 9 for $75.51
$75.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type DIN Rail Mount
- Number of Pins 8
- Product Type Socket
- Terminal Configuration Screw
- Body Material Thermoplastic Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # BDS08SS
- Zoro # G900967233
- Country of Origin United States
- Category Relay Sockets
Details
Socket Type | DIN Rail Mount |
Number of Pins | 8 |
Product Type | Socket |
Terminal Configuration | Screw |
Body Material | Thermoplastic Polyester |
Grounding Provision | Without |
Accessory Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- Agastat Electrical Relays