Shop All Time Delay Relays
Agastat
7032MCB=RLY STD DBH 2P 28VDC
Mfr # 7032MCB
Zoro # G900967127
product price: $3,933.99
/ea
Free Shipping & Returns
$3,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions On/Off-Delay
- Input Voltage 28
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7032MCB
- Zoro # G900967127
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | On/Off-Delay |
Input Voltage | 28 |
Type of Output | Relay |
Timer Range | 2 “ 20 seconds |
Electrical Connection | Plug-In Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24A)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- Agastat Electrical Relays