Shop All Time Delay Relays
Agastat
7024PC=RLY STD OFF 4P 125VDC 1
Mfr # 7024PC
Zoro # G500966940
original price:
$966.60
8% off
new price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Input Voltage 125
- Contact Amp Rating (Resistive) 10A@240VAC
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7024PC
- Zoro # G500966940
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Input Voltage | 125 |
Contact Amp Rating (Resistive) | 10A@240VAC |
Type of Output | Relay |
Timer Range | 1.5 “ 15 seconds |
Electrical Connection | Screw Terminal |
Operating Functions | Off-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 5 Amp Tan 2 Blade Type PK5 (14277PK)
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-300)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (5WMK0)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- Agastat Electrical Relays