Shop All Time Delay Relays
Agastat
7024AF=RLY STD OFF 4P 120VAC 1
Mfr # 7024AF
Zoro # G300966737
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Input Voltage 110, 120
- Contact Amp Rating (Resistive) 10A@240VAC
- Operating Functions Off-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7024AF
- Zoro # G300966737
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Input Voltage | 110, 120 |
Contact Amp Rating (Resistive) | 10A@240VAC |
Operating Functions | Off-Delay |
Type of Output | Relay |
Electrical Connection | Screw Terminal |
Timer Range | 1 “ 10 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACM-600-EC)
- CALCONDUIT Nipple, 1-1/4 in. x 2 in., GRC (876651)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, off delay, solid state output, 24 to 240V AC (RE17LCBM)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-10)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- Agastat Electrical Relays