Shop All Time Delay Relays
Agastat
7024AC=RLY STD OFF 4P 120VAC 1
Mfr # 7024AC
Zoro # G800966763
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Timer Range 1.5 “ 15 seconds
- Operating Functions Off-Delay
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7024AC
- Zoro # G800966763
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Timer Range | 1.5 “ 15 seconds |
Operating Functions | Off-Delay |
Type of Output | Relay |
Input Voltage | 110, 120 |
Electrical Connection | Screw Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 15A, 300V AC, 10kA at 300V AC (GLR-15)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- ECM INDUSTRIES MED SGL Pole TOG Switch (GSW-18)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EN84)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50221-12)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- Agastat Electrical Relays