Shop All Time Delay Relays
Agastat
7022X3C=110VDC 1.5-15SEC
Mfr # 7022X3C
Zoro # G900966830
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Timer Range 1.5 “ 15 seconds
- Electrical Connection Screw Terminal
- Contact Amp Rating (Resistive) 10A@240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7022X3C
- Zoro # G900966830
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Timer Range | 1.5 “ 15 seconds |
Electrical Connection | Screw Terminal |
Contact Amp Rating (Resistive) | 10A@240VAC |
Input Voltage | 110 |
Type of Output | Relay |
Operating Functions | Off-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Gray (G1200)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25052AW30)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- Agastat Electrical Relays