Shop All Time Delay Relays
Agastat
7022X16CA2=24VDC 1.5-15 SEC
Mfr # 7022X16CA2
Zoro # G400966811
product price: $899.99
/ea
Sold in multiples of 8 for $7,199.92
Free Shipping & Returns
$7,199.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 9
- Type of Output Relay
- Contact Amp Rating (Resistive) 10A@240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7022X16CA2
- Zoro # G400966811
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 9 |
Type of Output | Relay |
Contact Amp Rating (Resistive) | 10A@240VAC |
Electrical Connection | Screw Terminal |
Operating Functions | Off-Delay |
Timer Range | 1.5 “ 15 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- GAMPAK COUPLE COMP EMT 1-1/2"" (02-55264)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRIG500012120S)
- IFM Wireable M8 connector (ZJ4010)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC/DC, 4 Pins (RE22R2MJU)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP28)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- Agastat Time Delay Relays