Shop All Time Delay Relays
Agastat
7022WDIM=RLY STD OFF 2P 96V 50S I M
Mfr # 7022WDIM
Zoro # G300966669
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminal
- Input Voltage 96
- Contact Amp Rating (Resistive) 10A@240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7022WDIM
- Zoro # G300966669
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminal |
Input Voltage | 96 |
Contact Amp Rating (Resistive) | 10A@240VAC |
Operating Functions | Off-Delay |
Type of Output | Relay |
Timer Range | 5 “ 50 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- FUSETRON Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- SCHNEIDER ELECTRIC Timer, 250VAC 3A, Rexl +options (REXL4TMF7)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- Agastat Electrical Relays