Shop All Time Delay Relays
Agastat
7022WCIMT=96VDC 1.5-15 SECS
Mfr # 7022WCIMT
Zoro # G600966697
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminal
- Contact Amp Rating (Resistive) 10A@240VAC
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7022WCIMT
- Zoro # G600966697
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminal |
Contact Amp Rating (Resistive) | 10A@240VAC |
Type of Output | Relay |
Operating Functions | Off-Delay |
Input Voltage | 96 |
Timer Range | 1.5 “ 15 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 8A, 600V AC, Indicating (TRS8RID)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-50226-14)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-51621-14)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (1EJL6)
- Agastat Time Delay Relays