Shop All Time Delay Relays
Agastat
7022WBS=RLY STD OFF 2P 96V 5S S
Mfr # 7022WBS
Zoro # G700966702
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 96
- Operating Functions Off-Delay
- Contact Amp Rating (Resistive) 10A@240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7022WBS
- Zoro # G700966702
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 96 |
Operating Functions | Off-Delay |
Contact Amp Rating (Resistive) | 10A@240VAC |
Timer Range | .5 “ 5 seconds |
Electrical Connection | Screw Terminal |
Type of Output | Relay |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, on delay, cadmium free, 24V DC or 24...240V AC DC (RE17RHMU)
- Agastat Time Delay Relays