Shop All Time Delay Relays
Agastat
7022PHT=RLY STD OFF 2P 125VDC
Mfr # 7022PHT
Zoro # G800966541
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions Off-Delay
- Type of Output Relay
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7022PHT
- Zoro # G800966541
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | Off-Delay |
Type of Output | Relay |
Electrical Connection | Screw Terminals |
Timer Range | 3 “ 30 minutes |
Input Voltage | 125 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- GOODMAN Time Delay Relay SPDT (B1370738)
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (1EJL6)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25051AW30)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- Agastat Electrical Relays