Shop All Time Delay Relays
Agastat
7022KC=RLY STD OFF 2P 120/240
Mfr # 7022KC
Zoro # G100966371
Sold in multiples of 5 for $4,354.95
Free Shipping & Returns
$4,354.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions Off-Delay
- Input Voltage 110, 120, 220, 240
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7022KC
- Zoro # G100966371
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | Off-Delay |
Input Voltage | 110, 120, 220, 240 |
Electrical Connection | Screw Terminals |
Type of Output | Relay |
Timer Range | 1.5 “ 15 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 4", Steel (1211)
- ELESA Mechanical position Indicators, DD51-AN-001.0-D-C2 (DD51)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP40)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- REZNOR 97479 Time Delay Relay 305055 (97479)
- TRUMETER 18 FUNCTION DIGITAL TIMER RELAY Time Relay (7957)
- Agastat Electrical Relays