Shop All Time Delay Relays
Agastat
7022AKX=RLY STD OFF 2P 120VAC
Mfr # 7022AKX
Zoro # G700966498
Sold in multiples of 8 for $5,359.92
Free Shipping & Returns
$5,359.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Input Voltage 110, 120
- Timer Range 1 “ 300 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7022AKX
- Zoro # G700966498
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Input Voltage | 110, 120 |
Timer Range | 1 “ 300 seconds |
Operating Functions | Off-Delay |
Type of Output | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- ADVANCE CABLE TIES 11 50 lb. RED CABLE TIES 100/BAG (AL-11-50-2-C)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-51626-14)
- Agastat Time Delay Relays