Shop All Time Delay Relays
Agastat
7022AF=RLY STD OFF 2P 120VAC 1
Mfr # 7022AF
Zoro # G600966529
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Operating Functions Off-Delay
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7022AF
- Zoro # G600966529
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Operating Functions | Off-Delay |
Electrical Connection | Screw Terminals |
Input Voltage | 110, 120 |
Timer Range | 1 “ 10 minutes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Coupling, White, For 1/2" H x 3/4" W (CP2010W)
- ILSCO Nimbus4Flex Insulated Multi-Tap Connecto (PBTS-2-4-F-EC)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP40)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-51621-10)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN83)
- Agastat Electrical Relays