Shop All Time Delay Relays
Agastat
7022ACT=RLY STD OFF 2P 120VAC
Mfr # 7022ACT
Zoro # G800966480
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Input Voltage 110, 120
- Operating Functions Off-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7022ACT
- Zoro # G800966480
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Input Voltage | 110, 120 |
Operating Functions | Off-Delay |
Timer Range | 1.5 “ 15 seconds |
Type of Output | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- SQUARE D Molded Case Circuit Breaker, BDL Series 45A, 3 Pole, 347/600V AC, B Curve (BDL36045)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A (LC1D65A6B7)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK17V20)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP34)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- Agastat Time Delay Relays