Shop All Time Delay Relays
Agastat
7022AB=RLY STD OFF 2P 120VAC 5
Mfr # 7022AB
Zoro # G300966317
product price: $642.99
/ea
Sold in multiples of 2 for $1,285.98
Free Shipping & Returns
$1,285.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Timer Range .5 “ 5 seconds
- Type of Output Relay
- Input Voltage 110, 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7022AB
- Zoro # G300966317
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Timer Range | .5 “ 5 seconds |
Type of Output | Relay |
Input Voltage | 110, 120 |
Operating Functions | Off-Delay |
Electrical Connection | Screw Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Red, PVC Insulation (411050504)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A (LC1DT406BL)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- LEVITON Receptacle (5325-GY)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-51628-10)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- Agastat Electrical Relays