Shop All Time Delay Relays
Agastat
7014PA=RLY STD ON 4P 125VDC
Mfr # 7014PA
Zoro # G800966411
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Input Voltage 125
- Electrical Connection Screw Terminals
- Timer Range .2 “ 2 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7014PA
- Zoro # G800966411
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Input Voltage | 125 |
Electrical Connection | Screw Terminals |
Timer Range | .2 “ 2 seconds |
Operating Functions | On-Delay |
Type of Output | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC (GSD2)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC12(S))
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML9)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec. (24EP19)
- Agastat Electrical Relays