Shop All Time Delay Relays
Agastat
7012PE=RLY STD ON 2P 125VDC 20
Mfr # 7012PE
Zoro # G100967071
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Timer Range 20 “ 200 seconds
- Input Voltage 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012PE
- Zoro # G100967071
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Timer Range | 20 “ 200 seconds |
Input Voltage | 125 |
Type of Output | Relay |
Operating Functions | On-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- AUTONICS Time Dlay Rlay, 24 to 240VAC/24 to 240VDC (LE3SB)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP24)
- Agastat Electrical Relays