Shop All Time Delay Relays
Agastat
7012PD=RLY STD ON 2P 125VDC 50
Mfr # 7012PD
Zoro # G600967038
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Input Voltage 125
- Operating Functions On-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012PD
- Zoro # G600967038
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Input Voltage | 125 |
Operating Functions | On-Delay |
Timer Range | 5 “ 50 seconds |
Electrical Connection | Screw Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (AHE8X8X6)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- AGASTAT 1-30MIN 120V-AC TIME DELAY RELAY (2422AHT)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-010)
- Agastat Electrical Relays