Shop All Time Delay Relays
Agastat
7012PB=RLY STD ON 2P 125VDC 5
Mfr # 7012PB
Zoro # G700967136
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Timer Range .5 “ 5 seconds
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012PB
- Zoro # G700967136
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Timer Range | .5 “ 5 seconds |
Electrical Connection | Screw Terminals |
Input Voltage | 125 |
Operating Functions | On-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- SPARCO PRODUCTS Tally Counters4 DigitFinger Ring (SPR24200)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1-30MIN 120V-AC TIME DELAY RELAY (2422AHT)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- Agastat Time Delay Relays