Shop All Time Delay Relays
Agastat
7012OK=RLY STD ON 2P 24VDC 30
Mfr # 7012OK
Zoro # G300967123
product price: $735.99
/ea
Sold in multiples of 5 for $3,679.95
Free Shipping & Returns
$3,679.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Timer Range 1 “ 300 seconds
- Input Voltage 24
- Operating Functions On-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012OK
- Zoro # G300967123
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Timer Range | 1 “ 300 seconds |
Input Voltage | 24 |
Operating Functions | On-Delay |
Electrical Connection | Screw Terminals |
Type of Output | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- GROTE Welding Cable, Black, 1Ga, 25 ft. Spool (82-5737)
- POWER FIRST Coaxial Connector, RG6, F Type, PK50 (1UKD8)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (9050JCK15V14)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EN80)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- Agastat Time Delay Relays